Motion
58381823

Pro-Source
58381823

36" Rubber Blade Squeegee Refill Tapered End, Black
MI ITEM #06306610
MFR #58381823
List Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
58381823

36" Rubber Blade Squeegee Refill Tapered End, Black
MI ITEM #06306610
MFR #58381823

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.00/each for your price

Overview

Mfr description
JM3204 BLACK 36" NITRILE RUBBER BLK
  • Rubber is an organic compound used for cleaning heavy debris.

Specifications

  • Blade Width
    36 in
  • Blade Material
    Rubber
  • Color
    Black
  • End Connection
    Tapered
  • Frame Style
    Curved, Straight
  • Type
    Refill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought