1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
58381856
18" Rubber Blade Squeegee Refill Tapered End, Gray
MI ITEM #
06306613
MFR #
58381856
Price
$18.18
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Squeegees
Floor and Window Squeegees
Pro-Source 58381856
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
58381856
18" Rubber Blade Squeegee Refill Tapered End, Gray
MI ITEM #
06306613
MFR #
58381856
Mfr description
JM3201GREY 18" NATURAL RBR GRAY FLOOR
Rubber is an organic compound used for cleaning heavy debris.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.18
/each
Add to Cart
Specifications
Dimensions
Blade Width
18 in
Details
Blade Material
Rubber
Color
Gray
End Connection
Tapered
Frame Style
Curved, Straight
Type
Refill
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items