Motion
58381864

Pro-Source
58381864

24" Rubber Blade Squeegee Refill Tapered End, Black
MI ITEM #06306614
MFR #58381864
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
58381864

24" Rubber Blade Squeegee Refill Tapered End, Black
MI ITEM #06306614
MFR #58381864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JM3202 BLACK 24" NITRILE RUBBER BLK
  • Rubber is an organic compound used for cleaning heavy debris.

Specifications

  • Blade Width
    24 in
  • Blade Material
    Rubber
  • Color
    Black
  • End Connection
    Tapered
  • Frame Style
    Curved, Straight
  • Type
    Refill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought