1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
45460854
12" Wide, Blue Polypropylene Bristles, 46-1/2" Vinyl-Coated Metal Handle, Angled Broom Flagged
MI ITEM #
06306616
MFR #
45460854
Price
$19.20
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Pro-Source 45460854
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
45460854
12" Wide, Blue Polypropylene Bristles, 46-1/2" Vinyl-Coated Metal Handle, Angled Broom Flagged
MI ITEM #
06306616
MFR #
45460854
Mfr description
M094 12"FLAGGED POLYPRO BLU FULL SIZE
Vinyl-coated metal handles are durable and corrosion resistant. They are less likely to harbor germs and bacterial growth.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.20
/each
Add to Cart
Specifications
Dimensions
Bristle Color
Blue
Bristle Length
6 in
Handle Length
47 in
Width
12 in
Details
Bristle Material
Polypropylene
Flagged Bristles
Flagged
FSIS Approved
No
Handle Material
Vinyl-Coated Metal
Handle Type
Screw-In
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items