Motion
45460847

Pro-Source
45460847

12" Wide, Yellow Polypropylene Bristles, 48" Vinyl-Coated Metal Handle, Angled Broom Flagged
Mi Item #06306619
MFR #45460847
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45460847

12" Wide, Yellow Polypropylene Bristles, 48" Vinyl-Coated Metal Handle, Angled Broom Flagged
Mi Item #06306619
MFR #45460847

Mfr description
M097 12"FLAGGED POLYPRO YEL FULL SIZE
  • Vinyl-coated metal handles are durable and corrosion resistant. They are less likely to harbor germs and bacterial growth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.88/each

Specifications

Dimensions

  • Bristle Color
    Yellow
  • Bristle Length
    6 in
  • Handle Length
    48 in
  • Width
    12 in

Details

  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Flagged
  • FSIS Approved
    No
  • Handle Material
    Vinyl-Coated Metal
  • Handle Type
    Screw-In
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)