Motion
09310210

Pro-Source
09310210

55" OAL Corn Bristle Broom, Wood Handle
MI ITEM #06306621
MFR #09310210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310210

55" OAL Corn Bristle Broom, Wood Handle
MI ITEM #06306621
MFR #09310210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
589 MEDUM DUTY 15/16" HNDL PRO-SOURCE
  • Corn bristles are a strong and natural material
  • Corn is used for light, medium or heavy-duty sweeping on dry, wet, smooth or rough surfaces
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.

Specifications

  • Application
    Medium-Duty
  • Bristle Material
    Corn
  • Overall Length
    55 in
  • Type
    Corn
  • Handle Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought