Motion
09310228

Pro-Source
09310228

56" OAL Corn Bristle Broom, Wood Handle
Mi Item #06306622
MFR #09310228
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310228

56" OAL Corn Bristle Broom, Wood Handle
Mi Item #06306622
MFR #09310228

Mfr description
590 HEAVY DUTY 1-1/8" HNDL PRO-SOURCE
  • Corn bristles are a strong and natural material
  • Corn is used for light, medium or heavy-duty sweeping on dry, wet, smooth or rough surfaces
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Overall Length
    56 in

Details

  • Application
    Heavy-Duty
  • Bristle Material
    Corn
  • Handle Material
    Wood
  • Type
    Corn
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)