Motion
00547117

Pro-Source
00547117

56" OAL Corn Bristle Broom, Wood Handle
MI ITEM #06306623
MFR #00547117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
00547117

56" OAL Corn Bristle Broom, Wood Handle
MI ITEM #06306623
MFR #00547117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
533 HEAVY DUTY 1-1/8" HNDL NULINE CORN
  • Corn bristles are a strong and natural material
  • Corn is used for light, medium or heavy-duty sweeping on dry, wet, smooth or rough surfaces
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.

Specifications

  • Application
    Heavy-Duty
  • Bristle Material
    Corn
  • Includes Dust Pan
    No
  • Overall Length
    56 in
  • Type
    Corn
  • Handle Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text