Motion
78277282

Pro-Source
78277282

8-1/8" Wide, Black Synthetic Bristles, 48" Fiberglass Handle, Angled Broom Water Resistant
MI ITEM #06306624
MFR #78277282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78277282

8-1/8" Wide, Black Synthetic Bristles, 48" Fiberglass Handle, Angled Broom Water Resistant
MI ITEM #06306624
MFR #78277282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M543 48" MONO-BLOCK W/ HNDL PRO-SOURCE
  • Stiff split-tip synthetic is composed of nylon, polypropylene or polystyrene. It is stronger than natural fibers and more resistant to solvents. The split tips pick up fine particles of dust and dirt.

Specifications

  • Bristle Material
    Synthetic
  • Flagged Bristles
    Unflagged
  • Handle Length
    48 in
  • Width
    8.125 in
  • Handle Material
    Fiberglass
  • Bristle Color
    Black
  • Handle Type
    Screw-In
  • Locking Handle
    No
  • Water Resistant
    Yes
  • FSIS Approved
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text