Motion
09246018

Pro-Source
09246018

60" OAL Polypropylene Bristle Corn Broom, Wood Handle, Water Resistance
Mi Item #06306625
MFR #09246018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09246018

60" OAL Polypropylene Bristle Corn Broom, Wood Handle, Water Resistance
Mi Item #06306625
MFR #09246018

Mfr description
548 100% POLY BLK BRISTLE PRO-SOURCE
  • Corn is used for light, medium or heavy-duty sweeping on dry, wet, smooth or rough surfaces
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    60 in

Details

  • Application
    Heavy-Duty
  • Bristle Material
    Polypropylene
  • Color
    Black
  • Handle Material
    Wood
  • Includes Dust Pan
    No
  • Type
    Corn
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)