1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09316357
38" OAL Corn Bristle Lobby Broom, 26" Handle Length, Wood Handle, 6-1/2" Wide
MI ITEM #
06306626
MFR #
09316357
Price
$8.28
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Pro-Source 09316357
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09316357
38" OAL Corn Bristle Lobby Broom, 26" Handle Length, Wood Handle, 6-1/2" Wide
MI ITEM #
06306626
MFR #
09316357
Mfr description
573 CORN BRISTLE LOBBY BROOM
Corn bristles are a strong and natural material
Lobby brooms are designed for one-handed sweeping of small areas, tight spaces and uneven surfaces. They have a short handle
Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.28
/each
Add to Cart
Specifications
Dimensions
Handle Length
26 in
Overall Length
38 in
Width
6-1/2 in
Details
Bristle Material
Corn
Color
Brown
Handle Material
Wood
Includes Dust Pan
No
Type
Lobby
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items