Motion
09197195

Pro-Source
09197195

40" OAL Polypropylene Bristle Corn Broom, 30" Handle Length, Wood Handle, 8" Wide, Water Resistance
Mi Item #06306627
MFR #09197195
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09197195

40" OAL Polypropylene Bristle Corn Broom, 30" Handle Length, Wood Handle, 8" Wide, Water Resistance
Mi Item #06306627
MFR #09197195

Mfr description
575 PLASTIC BRISTLE PRO-SOURCE LOBBY
  • Corn is used for light, medium or heavy-duty sweeping on dry, wet, smooth or rough surfaces
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.10/each

Specifications

Dimensions

  • Handle Length
    30 in
  • Overall Length
    40 in
  • Width
    8 in

Details

  • Bristle Material
    Polypropylene
  • Color
    Black
  • Handle Material
    Wood
  • Includes Dust Pan
    No
  • PSC Code
    7920
  • Type
    Corn
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)