1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09246026
56" OAL Polypropylene Bristle Corn Broom, Plastic-Coated Metal Handle
MI ITEM #
06306628
MFR #
09246026
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Pro-Source 09246026
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09246026
56" OAL Polypropylene Bristle Corn Broom, Plastic-Coated Metal Handle
MI ITEM #
06306628
MFR #
09246026
Mfr description
599 STRGT CUT ALL PURPOSE PRO-SOURCE
Corn is used for light, medium or heavy-duty sweeping on dry, wet, smooth or rough surfaces
Plastic-coated metal handles are stronger than plastic handles. They are designed not to crack or splinter. They are used for food service, hospitals and industries that work with liquids because they are less likely to harbor germs and bacterial growth
Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
56 in
Details
Bristle Material
Polypropylene
Handle Material
Plastic-Coated Metal
PSC Code
7920
Type
Corn
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items