Motion
78277613

Pro-Source
78277613

10" Wide, Red Polypropylene Bristles, Angled Broom Threaded Handle, 10 Inch Wide Broom, Red Bristles, Handle Sold Separately
Mi Item #06306630
MFR #78277613
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78277613

10" Wide, Red Polypropylene Bristles, Angled Broom Threaded Handle, 10 Inch Wide Broom, Red Bristles, Handle Sold Separately
Mi Item #06306630
MFR #78277613

Mfr description
M22032 UNFLAGGED POLYPRO RED PRO-SOURCE
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.58/each

Specifications

Dimensions

  • Bristle Color
    Red
  • Width
    10 in

Details

  • Bristle Material
    Polypropylene
  • Connection Type
    Threaded
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Material
    Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)