Motion
78277563

Pro-Source
78277563

18" General Purpose Polypropylene Push Broom 3" Bristle Length, Plastic Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306632
MFR #78277563
Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78277563

18" General Purpose Polypropylene Push Broom 3" Bristle Length, Plastic Block, Threaded Handle Connection, Handle Sold Separately
Mi Item #06306632
MFR #78277563

Mfr description
M22047 18" PLSTC BLOCK RED PRO-SOURCE
  • Plastic blocks are commonly used for food service applications
  • The bristles are fused to the block
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.18/each

Specifications

Dimensions

  • Bristle Color
    Red
  • Bristle Length
    3 in
  • Broom Width
    18 in

Details

  • Block Material
    Plastic
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)