Motion
78277506

Pro-Source
78277506

24" General Purpose Polypropylene Push Broom 3" Bristle Length, Plastic Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306635
MFR #78277506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78277506

24" General Purpose Polypropylene Push Broom 3" Bristle Length, Plastic Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #06306635
MFR #78277506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M22051 24" PLSTC BLOCK GRN PRO-SOURCE
  • Plastic blocks are commonly used for food service applications
  • The bristles are fused to the block
  • Polypropylene is a flexible material that maintains shape and hardness in tough conditions
  • It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Broom Width
    24 in
  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • Block Material
    Plastic
  • Bristle Color
    Green
  • Bristle Length
    3 in
  • FSIS Approved
    No
  • Handle Connection Type
    Threaded
  • Includes Handle
    No Handle
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text