Motion
01252824

Pro-Source
01252824

10 Qt, Plastic Round Gray Single Pail with Pour Spout
Mi Item #06306637
MFR #01252824
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
01252824

10 Qt, Plastic Round Gray Single Pail with Pour Spout
Mi Item #06306637
MFR #01252824

Mfr description
270 10 QT. PAIL W/HANDLE PLASTIC PAILS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Details

  • Color
    Gray
  • Handle Material
    Metal
  • Includes
    Handle
  • Material
    Plastic
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    10 qt (US)
  • Style
    Single Pail w/Pour Spout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)