Motion
01252725

Pro-Source
01252725

9" Wide Handheld Dustpan with Brush - Plastic Body, 5" Plastic Handle
Mi Item #06306638
MFR #01252725
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
01252725

9" Wide Handheld Dustpan with Brush - Plastic Body, 5" Plastic Handle
Mi Item #06306638
MFR #01252725

Mfr description
219 POLY DUSTER & DUST PAN PRO-SOURCE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Handle Length
    5 in

Details

  • Body Material
    Plastic
  • Dust Pan Style
    Hand-Held w/Brush
  • Handle Material
    Plastic
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)