Motion
67528786

Pro-Source
67528786

PRO-SOURCE Broom / Squeegee Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #06306640
MFR #67528786
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
67528786

PRO-SOURCE Broom / Squeegee Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #06306640
MFR #67528786

Mfr description
26-5060 15/16X60" THREADED HARDWOOD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Threaded
  • For Use With
    Push Brooms
  • Handle Color
    Tan
  • Handle Connection Type
    Threaded
  • Handle Material
    Wood
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)