Motion
00352302

Pro-Source
00352302

PRO-SOURCE Broom / Squeegee Handle - Male Thread, Handle Material; Wood, Handle Length; 60 in
MI ITEM #06306641
MFR #00352302
Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
00352302

PRO-SOURCE Broom / Squeegee Handle - Male Thread, Handle Material; Wood, Handle Length; 60 in
MI ITEM #06306641
MFR #00352302

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.45/each

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Male Thread
  • For Use With
    Push Brooms
  • Handle Color
    Tan
  • Handle Connection Type
    Male Thread
  • Handle Material
    Wood
  • Product Types
    Handle

Overview

Mfr description
26-5018 60" WOOD W/MTL THRED BAMWOOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought