Motion
01252733

Pro-Source
01252733

12" Wide Handheld Dustpan - Plastic Body, 4-1/2" Plastic Handle
MI ITEM #06306642
MFR #01252733
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
01252733

12" Wide Handheld Dustpan - Plastic Body, 4-1/2" Plastic Handle
MI ITEM #06306642
MFR #01252733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
228 12" JUMBO PVC DUST PAN

Specifications

  • Body Material
    Plastic
  • Dust Pan Color
    Black
  • Dust Pan Style
    Hand-Held
  • Handle Length
    4-1/2 in
  • Handle Material
    Plastic
  • Wheeled Or Stationary
    Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text