Motion
09310202

Pro-Source
09310202

54-1/2" OAL Corn Bristle Broom, Wood Handle
MI ITEM #06306645
MFR #09310202
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310202

54-1/2" OAL Corn Bristle Broom, Wood Handle
MI ITEM #06306645
MFR #09310202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.58/each

Specifications

Dimensions

  • Overall Length
    54-1/2 in

Details

  • Application
    Light-Duty
  • Bristle Material
    Corn
  • Handle Material
    Wood
  • Type
    Corn

Overview

Mfr description
588 LIGHT DUTY 15/16" HNDL PRO-SOURCE
  • Corn bristles are a strong and natural material
  • Corn is used for light, medium or heavy-duty sweeping on dry, wet, smooth or rough surfaces
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought