Motion
09320003

Pro-Source
09320003

12" Wide, Yellow Polypropylene Bristles, Vinyl-Coated Metal Handle, Angled Broom Flagged, Water Resistant
Mi Item #06306647
MFR #09320003
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320003

12" Wide, Yellow Polypropylene Bristles, Vinyl-Coated Metal Handle, Angled Broom Flagged, Water Resistant
Mi Item #06306647
MFR #09320003

Mfr description
517-M FLAGGED POLY LRG PROSOURCE
  • Vinyl-coated metal handles are durable and corrosion resistant. They are less likely to harbor germs and bacterial growth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.30/each

Specifications

Dimensions

  • Bristle Color
    Yellow
  • Width
    12 in

Details

  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Flagged
  • FSIS Approved
    No
  • Handle Material
    Vinyl-Coated Metal
  • Locking Handle
    No
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)