1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09320011
13" OAL Corn Bristle Whisk Broom, Metal Handle
Mi Item #
06306648
MFR #
09320011
Price
$9.60
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Pro-Source 09320011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09320011
13" OAL Corn Bristle Whisk Broom, Metal Handle
Mi Item #
06306648
MFR #
09320011
Mfr description
544 100% CORN W/CAP WHISK BROOM
Corn bristles are a strong and natural material
Metal handles are stronger than wood and are resistant to breaking and corrosion. They are used for heavier sweeping applications in food service, hospitals and industries that work with liquids
Whisk brooms are handheld brooms used for smaller cleanups.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.60
/each
Add to Cart
Specifications
Dimensions
Overall Length
13 in
Details
Bristle Material
Corn
Handle Material
Metal
Includes Dust Pan
No
Type
Whisk
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items