1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09246133
60" OAL Corn Bristle Broom, Wood Handle
Mi Item #
06306651
MFR #
09246133
Price
$24.05
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Pro-Source 09246133
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09246133
60" OAL Corn Bristle Broom, Wood Handle
Mi Item #
06306651
MFR #
09246133
Mfr description
525 100% CORN WAREHOUSE PRO-SOURCE CORN
Corn bristles are a strong and natural material
Corn is used for light, medium or heavy-duty sweeping on dry, wet, smooth or rough surfaces
Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.05
/each
Add to Cart
Specifications
Dimensions
Overall Length
60 in
Details
Application
Warehouse
Bristle Material
Corn
Handle Material
Wood
Includes Dust Pan
No
Type
Corn
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items