Motion
78277597

Pro-Source
78277597

10" Wide, Yellow Polypropylene Bristles, Angled Broom Threaded Handle, 10 Inch Wide Broom, Yellow Bristles, Handle Sold Separately
MI ITEM #06306656
MFR #78277597
List Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
78277597

10" Wide, Yellow Polypropylene Bristles, Angled Broom Threaded Handle, 10 Inch Wide Broom, Yellow Bristles, Handle Sold Separately
MI ITEM #06306656
MFR #78277597

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.58/each for your price

Overview

Mfr description
M22034 UNFLAGGED POLYPRO YLW PRO-SOURCE
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Bristle Material
    Polypropylene
  • Flagged Bristles
    Unflagged
  • Width
    10 in
  • Handle Material
    Not Included
  • Bristle Color
    Yellow
  • Connection Type
    Threaded
  • FSIS Approved
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text