Motion
09246067

Pro-Source
09246067

PRO-SOURCE Handle - Female Thread, Handle Material; Wood, Handle Length; 60 in
MI ITEM #06306660
MFR #09246067
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09246067

PRO-SOURCE Handle - Female Thread, Handle Material; Wood, Handle Length; 60 in
MI ITEM #06306660
MFR #09246067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.40/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Female Thread
  • Connector Material
    Metal
  • For Use With
    Wet Mop
  • Handle Connection Type
    Female Thread
  • Handle Material
    Wood
  • Product Types
    Handle

Overview

Mfr description
416 60" W/FML THRD LAYRITE WOOD MOP
  • Female thread connectors are designed for the mop head to screw directly into the handle. They are used with Lay-Rite mop heads or mop heads that have a male thread.
  • Metal handles are stronger than wood and are resistant to breaking and corrosion. They are used in heavier sweeping applications.
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought