Motion
09319922

Pro-Source
09319922

PRO-SOURCE Handle - Quick-Connect, Handle Material; Wood, Handle Length; 60 in
MI ITEM #06306663
MFR #09319922
Price$22.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319922

PRO-SOURCE Handle - Quick-Connect, Handle Material; Wood, Handle Length; 60 in
MI ITEM #06306663
MFR #09319922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.33/each

Specifications

Dimensions

  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Quick Connect
  • Connector Material
    Metal
  • For Use With
    Wet Mop
  • Handle Connection Type
    Quick-Connect
  • Handle Material
    Wood
  • Product Types
    Handle

Overview

Mfr description
453 60" JANITOR QUICK-CHG WOOD MOP
  • Metal handles are stronger than wood and are resistant to breaking and corrosion. They are used in heavier sweeping applications.
  • Quick connect systems are designed with a wingnut for easy release and attachment of the mop head.
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought