Motion
68922780

Pro-Source
68922780

60" Standard Wood Quick Connect Mop Handle Metal Connector, Use with Wet Mops
MI ITEM #06306664
MFR #68922780
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
68922780

60" Standard Wood Quick Connect Mop Handle Metal Connector, Use with Wet Mops
MI ITEM #06306664
MFR #68922780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M460 60" SNAP-ON WOOD MOP HANDLE
  • Metal handles are stronger than wood and are resistant to breaking and corrosion. They are used in heavier sweeping applications.
  • Quick connect systems are designed with a wingnut for easy release and attachment of the mop head.
  • Standard handles feature one connection at the end for attaching a mop. They are used for general purpose cleaning.
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.

Specifications

  • Handle Length
    60 in
  • Handle Material
    Wood
  • Handle Style
    Standard
  • For Use With
    Wet Mop
  • Connection Type
    Quick Connect
  • Connector Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text