Motion
55501118

Pro-Source
55501118

60 x 1-1/4" Fiberglass Handle for Floor Squeegees & Push Brooms
MI ITEM #06306671
MFR #55501118
List Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55501118

60 x 1-1/4" Fiberglass Handle for Floor Squeegees & Push Brooms
MI ITEM #06306671
MFR #55501118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.68/each for your price

Overview

Mfr description
M22079 1X60" RED THREAD TIP PRO-SOURCE

Specifications

  • Handle Connection Type
    Threaded
  • Handle Length
    60 in
  • Handle Diameter
    1-1/4 in
  • Handle Material
    Fiberglass
  • Handle Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought