Motion
55501035

Pro-Source
55501035

60 x 1-1/4" Fiberglass Handle for Floor Squeegees & Push Brooms
MI ITEM #06306672
MFR #55501035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55501035

60 x 1-1/4" Fiberglass Handle for Floor Squeegees & Push Brooms
MI ITEM #06306672
MFR #55501035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M22085 1X60" WHT TAPERED PRO-SOURCE

Specifications

  • Handle Connection Type
    Threaded
  • Handle Length
    60 in
  • Handle Diameter
    1-1/4 in
  • Handle Material
    Fiberglass
  • Handle Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text