Motion
09320623

Pro-Source
09320623

PRO-SOURCE Broom / Squeegee Handle - Threaded, Handle Material; Wood, Handle Length; 48 in
MI ITEM #06306673
MFR #09320623
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320623

PRO-SOURCE Broom / Squeegee Handle - Threaded, Handle Material; Wood, Handle Length; 48 in
MI ITEM #06306673
MFR #09320623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.68/each

Specifications

Dimensions

  • Handle Diameter
    7/8 in
  • Handle Length
    48 in
  • Maximum Handle Length
    48.0000 in

Details

  • Connection Type
    Threaded
  • For Use With
    Push Brooms
  • Handle Color
    Tan
  • Handle Connection Type
    Threaded
  • Handle Material
    Wood
  • Product Types
    Handle

Overview

Mfr description
26-5011 7/8X48" THREADED HARDWOOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought