Motion
09320631

Pro-Source
09320631

PRO-SOURCE Broom / Squeegee Handle - Tapered, Handle Material; Wood, Handle Length; 54 in
MI ITEM #06306674
MFR #09320631
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09320631

PRO-SOURCE Broom / Squeegee Handle - Tapered, Handle Material; Wood, Handle Length; 54 in
MI ITEM #06306674
MFR #09320631

Mfr description
26-5054 1-1/8X54" TAPERED HARDWOOD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    54 in
  • Maximum Handle Length
    54.0000 in

Details

  • Connection Type
    Tapered
  • For Use With
    Push Brooms
  • Handle Color
    Tan
  • Handle Connection Type
    Tapered
  • Handle Material
    Wood
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)