Motion
09319880

Pro-Source
09319880

60" Fiberglass Clamp Jaw Mop Handle Polypropylene Connector, Use with Wet Mops
MI ITEM #06306677
MFR #09319880
List Price$29.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319880

60" Fiberglass Clamp Jaw Mop Handle Polypropylene Connector, Use with Wet Mops
MI ITEM #06306677
MFR #09319880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.88/each for your price

Overview

Mfr description
423 60"GRIP HLD CLMP JAW FIBERGLASS MOP
  • Clamp jaw connectors are designed with an adjustment sleeve to loosen the jaws for mop head instillation. When the mop is installed, the sleeve is tightened to keep the mop head in place.
  • Fiberglass handles are made of a lightweight material that is resistant to cracks, warps and scratches. They are used for food service, hospitals and industries that work with liquids because they are less likely to harbor germs and bacterial growth.
  • Polypropylene is a flexible material that maintains its shape and hardness in tough conditions. It is resistant to solvents, oils and acids.

Specifications

  • Handle Length
    60 in
  • Handle Material
    Fiberglass
  • For Use With
    Wet Mop
  • Connection Type
    Clamp Jaw
  • Connector Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text