Motion
09319898

Pro-Source
09319898

54" Wood Clamp Jaw Mop Handle 1-1/8" Handle Diam, Polypropylene Connector, Use with Wet Mops
MI ITEM #06306678
MFR #09319898
List Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319898

54" Wood Clamp Jaw Mop Handle 1-1/8" Handle Diam, Polypropylene Connector, Use with Wet Mops
MI ITEM #06306678
MFR #09319898

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.05/each for your price

Overview

Mfr description
00421 54"GRIP HDLE CLMP JAW WOOD MOP
  • Clamp jaw connectors are designed with an adjustment sleeve to loosen the jaws for mop head instillation. When the mop is installed, the sleeve is tightened to keep the mop head in place.
  • Polypropylene is a flexible material that maintains its shape and hardness in tough conditions. It is resistant to solvents, oils and acids.
  • Wood handles are the most commonly used. They are used for general cleaning and sweeping applications.

Specifications

  • Handle Length
    54 in
  • Handle Diameter
    1-1/8 in
  • Handle Material
    Wood
  • For Use With
    Wet Mop
  • Connection Type
    Clamp Jaw
  • Connector Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought