Motion
09319906

Pro-Source
09319906

PRO-SOURCE Handle - Quick-Connect, Handle Material; Fiberglass, Handle Length; 60 in
Mi Item #06306679
MFR #09319906
Price$25.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319906

PRO-SOURCE Handle - Quick-Connect, Handle Material; Fiberglass, Handle Length; 60 in
Mi Item #06306679
MFR #09319906

Mfr description
428 60"INVDR JAW HNGED BAR FIBERGLASS
  • Fiberglass handles are made of a lightweight material that is resistant to cracks, warps and scratches. They are used for food service, hospitals and industries that work with liquids because they are less likely to harbor germs and bacterial growth.
  • Polypropylene is a flexible material that maintains its shape and hardness in tough conditions. It is resistant to solvents, oils and acids.
  • Quick connect systems are designed with a wingnut for easy release and attachment of the mop head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.08/each

Specifications

Dimensions

  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Quick Connect
  • Connector Material
    Polypropylene
  • For Use With
    Wet Mop
  • Handle Connection Type
    Quick-Connect
  • Handle Material
    Fiberglass
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)