Motion
09319914

Pro-Source
09319914

PRO-SOURCE Handle - Quick-Connect, Handle Material; Metal, Handle Length; 60 in
MI ITEM #06306680
MFR #09319914
Price$22.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09319914

PRO-SOURCE Handle - Quick-Connect, Handle Material; Metal, Handle Length; 60 in
MI ITEM #06306680
MFR #09319914

Mfr description
463 60"INVDR JAW HNGED BAR METAL MOP
  • Metal handles are stronger than wood and are resistant to breaking and corrosion. They are used in heavier sweeping applications.
  • Polypropylene is a flexible material that maintains its shape and hardness in tough conditions. It is resistant to solvents, oils and acids.
  • Quick connect systems are designed with a wingnut for easy release and attachment of the mop head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.05/each

Specifications

Dimensions

  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Quick Connect
  • Connector Material
    Polypropylene
  • For Use With
    Wet Mop
  • Handle Connection Type
    Quick-Connect
  • Handle Material
    Metal
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)