1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09246059
48" Quick Connect Mop Handle 1-1/8" Handle Diam, Metal Connector, Use with Wet Mops
Mi Item #
06306681
MFR #
09246059
Price
$25.85
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
Pro-Source 09246059
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09246059
48" Quick Connect Mop Handle 1-1/8" Handle Diam, Metal Connector, Use with Wet Mops
Mi Item #
06306681
MFR #
09246059
Mfr description
415 48" JANITOR QUICK-CHNG METAL MOP
Metal handles are stronger than wood and are resistant to breaking and corrosion. They are used in heavier sweeping applications.
Quick connect systems are designed with a wingnut for easy release and attachment of the mop head.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$25
.85
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1-1/8 in
Handle Length
48 in
Details
Connection Type
Quick Connect
Connector Material
Metal
For Use With
Wet Mop
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items