Motion
55501076

Pro-Source
55501076

60 x 1-1/4" Fiberglass Handle for Floor Squeegees & Push Brooms
Mi Item #06306684
MFR #55501076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55501076

60 x 1-1/4" Fiberglass Handle for Floor Squeegees & Push Brooms
Mi Item #06306684
MFR #55501076

Mfr description
M22083 1X60" GRN TAPERED PRO-SOURCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Diameter
    1-1/4 in
  • Handle Length
    60 in

Details

  • Handle Color
    Green
  • Handle Connection Type
    Threaded
  • Handle Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)