Motion
55501084

Pro-Source
55501084

PRO-SOURCE Broom / Squeegee Handle - Threaded, Handle Material; Fiberglass, Handle Length; 60 in
MI ITEM #06306685
MFR #55501084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55501084

PRO-SOURCE Broom / Squeegee Handle - Threaded, Handle Material; Fiberglass, Handle Length; 60 in
MI ITEM #06306685
MFR #55501084

Mfr description
M22082 1X60" BLU TAPERED PRO-SOURCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Diameter
    1-1/4 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Threaded
  • For Use With
    Floor Squeegees / Push Brooms
  • Handle Color
    Blue
  • Handle Connection Type
    Threaded
  • Handle Material
    Fiberglass
  • Product Types
    Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)