Motion
55501142

Pro-Source
55501142

PRO-SOURCE Broom / Squeegee Handle - Threaded, Handle Material; Fiberglass, Handle Length; 54 in
Mi Item #06306689
MFR #55501142
Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55501142

PRO-SOURCE Broom / Squeegee Handle - Threaded, Handle Material; Fiberglass, Handle Length; 54 in
Mi Item #06306689
MFR #55501142

Mfr description
M22076 1X54" YLW THREAD TIP PRO-SOURCE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.23/each

Specifications

Dimensions

  • Handle Diameter
    1-1/4 in
  • Handle Length
    54 in
  • Maximum Handle Length
    54.0000 in

Details

  • Connection Type
    Threaded
  • For Use With
    Floor Squeegees / Push Brooms
  • Handle Color
    Yellow
  • Handle Connection Type
    Threaded
  • Handle Material
    Fiberglass
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)