Motion
55501159

Pro-Source
55501159

54 x 1-1/4" Fiberglass Handle for Floor Squeegees & Push Brooms
MI ITEM #06306690
MFR #55501159
List Price$17.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55501159

54 x 1-1/4" Fiberglass Handle for Floor Squeegees & Push Brooms
MI ITEM #06306690
MFR #55501159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.23/each for your price

Overview

Mfr description
M22075 1X54" WHT THREAD TIP PRO-SOURCE

Specifications

  • Handle Connection Type
    Threaded
  • Handle Length
    54 in
  • Handle Diameter
    1-1/4 in
  • Handle Material
    Fiberglass
  • Handle Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text