Motion
63217475

Pro-Source
63217475

5" Green Head Band, Medium PET Loop End Mop Pad - 4 Ply, Quick Change Connection, Use for General Purpose
MI ITEM #06306692
MFR #63217475
List Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63217475

5" Green Head Band, Medium PET Loop End Mop Pad - 4 Ply, Quick Change Connection, Use for General Purpose
MI ITEM #06306692
MFR #63217475

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.93/each for your price

Overview

Mfr description
00051-PE MED LOOP-END PRO-SOURCE KPG
  • PET is recycled fibers composed of post consumer and post industrial waste
  • It is eco-friendly and commonly used to scrub floors, driveways, trash cans and more.

Specifications

  • Connector Type
    Clamp Jaw
  • Mop Head Material
    PET
  • Approximate Head Weight
    20 oz
  • Mop Head Color
    Green
  • Ply
    4
  • Microbial Protection
    No
  • Pre Shrunk
    No
  • Headband Color
    Green
  • Headband Size
    1-1/4 in
  • Mop Head Size
    Medium
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text