Motion
63217483

Pro-Source
63217483

5" Green Head Band, Large PET Loop End Mop Pad - 4 Ply, Quick Change Connection, Use for General Purpose
Mi Item #06306693
MFR #63217483
Price$22.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63217483

5" Green Head Band, Large PET Loop End Mop Pad - 4 Ply, Quick Change Connection, Use for General Purpose
Mi Item #06306693
MFR #63217483

Mfr description
00052-PE LARGE LOOP-END PRO-SOURCE KPG
  • PET is recycled fibers composed of post consumer and post industrial waste
  • It is eco-friendly and commonly used to scrub floors, driveways, trash cans and more.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.08/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Headband Size
    1-1/4 in
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    Green
  • Microbial Protection
    No
  • Mop Head Color
    Green
  • Mop Head Material
    PET
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)