Motion
08625386

Pro-Source
08625386

5" Blue Head Band, Small Blended Fiber Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
Mi Item #06306694
MFR #08625386
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625386

5" Blue Head Band, Small Blended Fiber Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
Mi Item #06306694
MFR #08625386

Mfr description
081-WM 4PLY#20 ANTIMBL BLU MD
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Approximate Head Weight
    16 oz
  • Headband Size
    5 in
  • Mop Head Size
    Small

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    Blue
  • Microbial Protection
    Yes
  • Mop Head Color
    Blue
  • Mop Head Material
    Blended Fiber
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)