Motion
63217491

Pro-Source
63217491

Green Deck Mop - PET Head
Mi Item #06306696
MFR #63217491
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63217491

Green Deck Mop - PET Head
Mi Item #06306696
MFR #63217491

Mfr description
00151-PE 52"12OZ PET BAMWD HNDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Details

  • Application
    General Purpose
  • Color
    Green
  • Handle Material
    Wood
  • Microbial Protection
    Not Anti-Microbial
  • Mop Head Material
    PET
  • Mop Type
    Deck Mop
  • Pre Shrunk
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)