Motion
63217509

Pro-Source
63217509

1" Large Microfiber Loop End Mop Pad - 4 Ply, Quick Change Connection, Use for General Purpose
Mi Item #06306697
MFR #63217509
Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63217509

1" Large Microfiber Loop End Mop Pad - 4 Ply, Quick Change Connection, Use for General Purpose
Mi Item #06306697
MFR #63217509

Mfr description
00152-PE 52"#24 PET BAMWD HNDL
  • Microfiber is a fine synthetic fiber made of polyester or nylon
  • It is highly absorbent and commonly used for heavier cleaning, disinfecting and scrubbing applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.83/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Microbial Protection
    No
  • Mop Head Color
    Green
  • Mop Head Material
    Microfiber
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)