Motion
09246273

Pro-Source
09246273

5" Green Head Band, X-Large Blended Fiber Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
Mi Item #06306702
MFR #09246273
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09246273

5" Green Head Band, X-Large Blended Fiber Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
Mi Item #06306702
MFR #09246273

Mfr description
187-WM 4PLY#32 ANTIMBL GRN XL PROSOURCE
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Dimensions

  • Approximate Head Weight
    30 oz
  • Headband Size
    5 in
  • Mop Head Size
    X-Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    Green
  • Microbial Protection
    Yes
  • Mop Head Color
    Green
  • Mop Head Material
    Blended Fiber
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)