1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
68934884
Microfiber Mop Pad -
MI ITEM #
06306704
MFR #
68934884
Price
$11.40
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Mops and Buckets
Wet Mops
Pro-Source 68934884
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
68934884
Microfiber Mop Pad -
MI ITEM #
06306704
MFR #
68934884
Mfr description
M290 5X18" WHT MICROFIBER WET MOP PAD
Microfiber is a fine synthetic fiber made of polyester or nylon
It is highly absorbent and commonly used for heavier cleaning, disinfecting and scrubbing applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.40
/each
Add to Cart
Specifications
Dimensions
Length
5 in
Width
18 in
Details
Connector Type
Quick Change
Microbial Protection
No
Mop Head Color
Blue
Mop Head Material
Microfiber
Style
Pad
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items