Motion
08625469

Pro-Source
08625469

1-1/4" White Head Band, Large Blended Fiber Cut End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306707
MFR #08625469
Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625469

1-1/4" White Head Band, Large Blended Fiber Cut End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306707
MFR #08625469

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.13/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Headband Size
    1-1/4 in
  • Mop Head Size
    Large

Details

  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Microbial Protection
    No
  • Mop Head Color
    Green
  • Mop Head Material
    Blended Fiber
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Cut End

Overview

Mfr description
298 #24BLND 1-1/4HB GRN LG PROSOURCE
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought